CAP,3 IN,304 STAINLESS STEEL,150 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP,3 IN,304 STAINLESS STEEL,150 PS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LRY3
  • Mfr. Model # 1LRY3
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 2.15 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 304 stainless steel. Cap. Pipe size 3 inch.

Technical Specs

  • Item Cap
  • Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Max. Pressure 300 PSI
  • Fittings Sub-Category Caps
  • Max. Steam Pressure 150 PSI
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Cap
  • Basic Fitting Shape Cap
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 3"
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list