CAP,3/8 IN,NPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP,3/8 IN,NPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ND23
  • Mfr. Model # 6ND23
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Cap
  • Max. Temp. 140 Degrees F
  • Colour Gray
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 424 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape Cap
  • Fittings Sub-Category Caps
  • Basic Fitting Shape Cap
  • Fitting Schedule/Class Schedule 80
  • Pipe Fitting Material PVC
  • Fitting Connection Type NPT
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list