CAP,3/4 IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP,3/4 IN,SLIP,CPVC

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEF5
  • Mfr. Model # 5UEF5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Cap
  • Max. Temp. 180 Degrees F
  • Colour Tan
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Max. Pressure 400 PSI @ 73 Degrees F
  • Standards ASTM D2846
  • Basic Fitting Material Plastic
  • Specific Fitting Shape Cap
  • Basic Fitting Shape Cap
  • Fitting Schedule/Class Schedule SDR 11
  • Pipe Fitting Material CPVC
  • Fitting Connection Type Slip
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list