Skip Content
CAP,2 IN,BEVEL SEAT,T304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP,2 IN,BEVEL SEAT,T304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y410
  • Mfr. Model # 13Y410
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Item Cap
  • Overall Length .625"
  • Temp. Range -30 to 250 Degrees F
  • Tube Size 2"
  • Max. Pressure 400 psi @ 72 Degrees F
  • Surface Finish 180 Grit ID / 150 Grit OD
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Basic Fitting Material Metal
  • Tube Fitting Material T304 Stainless Steel
  • Fitting Connection Type Bevel Seat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list