CAP 2 1/2 IN THRDED BLACK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP 2 1/2 IN THRDED BLACK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MNE8
  • Mfr. Model # 1MNE8
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 4.55 lbs

Product Details

Forged steel black pipe fittings - class 3,000. Cap. Black - NPT. Pipe size 2-1/2 inch.

Technical Specs

  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Item Cap
  • Max. Pressure 3000 psi@72 Degrees F
  • Pipe Fitting Material Black Forged Steel
  • Fitting Schedule/Class Class 3,000
  • Specific Fitting Shape Cap
  • Basic Fitting Material Metal
  • Fitting Connection Type NPT
  • Basic Fitting Shape Cap
  • Pipe Size - Pipe Fitting 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list