CAP,2-1/2 IN,FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP,2-1/2 IN,FNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TNU9
  • Mfr. Model # 3TNU9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Colour Gray
  • Item Cap
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 212 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Caps
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Cap
  • Basic Fitting Shape Cap
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 2-1/2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list