Skip Content
CAP,1 IN,SLIP SOCKET,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP,1 IN,SLIP SOCKET,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ND13
  • Mfr. Model # 6ND13
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Cap
  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Pipe Size 1"
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Max. Pressure 630 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Caps
  • Specific Fitting Shape Cap
  • Pipe Fitting Material PVC
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Cap
  • Fitting Connection Type Socket
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list