Skip Content
CAP 1 IN GALVANIZED MALLEABLE IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP 1 IN GALVANIZED MALLEABLE IRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MPK9
  • Mfr. Model # 1MPK9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 0.76 lbs

Product Details

Forged steel galvanzied pipe fittings - class 3,000. Cap. Galvanized - NPT. Pipe size 1 inch.

Technical Specs

  • Item Cap
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Max. Pressure 3,000 PSI @ 72 Degrees F
  • Pipe Fitting Material Galvanized Forged Steel
  • Specific Fitting Shape Cap
  • Fitting Schedule/Class Class 3,000
  • Basic Fitting Material Metal
  • Basic Fitting Shape Cap
  • Pipe Size - Pipe Fitting 1"
  • Fitting Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list