Skip Content
CAP,1 IN,304 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP,1 IN,304 STAINLESS STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UB81
  • Mfr. Model # 2UB81
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Cap
  • Standards Material Conforms To ASTM-A-182, meets ASME B16.11
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Connection Type Socket Weld
  • Specific Fitting Shape Cap
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Shape Cap
  • Max. Pressure 3000 psi@100 Degrees F
  • Max. Steam Pressure 2500 psi@350 Degrees F
  • Fittings Sub-Category Caps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list