Skip Content
CAP,1/8 IN,THREADED,316 STAINLESS S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP,1/8 IN,THREADED,316 STAINLESS S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TV59
  • Mfr. Model # 2TV59
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.02 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 316 stainless steel. Cap. Pipe size 1/8 inch.

Technical Specs

  • Item Cap
  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Caps
  • Specific Fitting Shape Cap
  • Basic Fitting Shape Cap
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list