CAP,1/2 IN,316 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP,1/2 IN,316 STAINLESS STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TY77
  • Mfr. Model # 2TY77
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Cap
  • Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
  • Fitting Connection Type FNPT
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Cap
  • Basic Fitting Shape Cap
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"
  • Max. Steam Pressure 2500 psi@350 Degrees F
  • Max. Pressure 3000 psi@100 Degrees F
  • Fittings Sub-Category Caps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list