Skip Content
CAP 1 1/4 IN GALV MALLBL IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP 1 1/4 IN GALV MALLBL IRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MPL1
  • Mfr. Model # 1MPL1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 1.35 lbs

Product Details

Forged steel galvanzied pipe fittings - class 3,000. Cap. Galvanized - NPT. Pipe size 1-1/4 inch.

Technical Specs

  • Item Cap
  • Body Material Galvanized Forged Steel
  • Pipe Size 1-1/4"
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Connection Type FNPT
  • Max. Pressure 3,000 PSI @ 72 Degrees F
  • Fittings Sub-Category Caps
  • Pipe Fitting Material Galvanized Forged Steel
  • Specific Fitting Shape Cap
  • Fitting Schedule/Class Class 3,000
  • Basic Fitting Shape Cap
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 1-1/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List