Skip Content
CAP,1-1/2 IN,SLIP SOCKET,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP,1-1/2 IN,SLIP SOCKET,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MX08
  • Mfr. Model # 6MX08
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Max. Temp. 210 Degrees F
  • Colour Gray
  • Item Cap
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 471 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Cap
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Cap
  • Fitting Connection Type Slip Socket
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list