CANVAS ZIPPER BAGS12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CANVAS ZIPPER BAGS12

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5140
  • Mfr. Model # 5140
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Features Heavy-duty Brass Zipper
  • Colour Orange/Olive/Yellow/Royal Blue
  • Includes -
  • Material Canvas
  • Item Tool Bag Set
  • Number of Pockets 4
  • Nominal Overall Width 12"
  • Nominal Overall Height 7"
  • Primary Tool Bag Color Multiple
  • Number of Pieces 4
  • Overall Depth 1"
  • Overall Height 7"
  • Overall Width 12-1/2"
  • Closure Type Zipper
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Basic Material Canvas
  • Typical Bag or Tote Application General Purpose
  • Nominal Overall Depth 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list