CANVAS TOOL POUCH WATER REP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANVAS TOOL POUCH WATER REP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5179
  • Mfr. Model # 5179
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Tan
  • Height (In.) 7-1/2
  • Features One-Piece Tan 12 oz. (340.19g) Water-Repellent Canvas, Top Edge Reinforced With 1/4'' (6 Mm) Rope, with Belt Loops
  • Material Canvas
  • Width (In.) 3-1/2
  • Fits Belts Up To (In.) 4-1/2
  • Item Water-Repellant Canvas Pouch - Belt Loops
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list