Skip Content
CANVAS PRECISION SCREWDRIVER POUCH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANVAS PRECISION SCREWDRIVER POUCH,

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MPK8
  • Mfr. Model # 2MPK8
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Dark Green
  • Features Security Flaps w/Hook and Loop Closer
  • Depth (In.) 4
  • Material Polyester Canvas
  • Item Precision Screwdriver Pouch
  • Height (In.) 7-3/4
  • Type -
  • Number of Pockets 8
  • Width (In.) 14-1/2
  • Meets/Exceeds -
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list