CANTILEVERED SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CANTILEVERED SHELF

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW1260CSNC
  • Mfr. Model # 1260CSNC
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Depth 12"
  • Height 60"
  • Width 60"
  • Item Cantilever Shelf
  • Shelf Capacity 9.5 lbs.
  • Colour Silver
  • Finish Chrome
  • For Use With Metro Super Erecta Posts
  • Includes Plastic Split Sleeves
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list