Skip Content
CANTILEVERED SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANTILEVERED SHELF

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW1230CSNC
  • Mfr. Model # 1230CSNC
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Depth 12"
  • Height 30"
  • Shelf Capacity 5 lbs.
  • Item Cantilever Shelf
  • Width 30"
  • Colour Silver
  • For Use With Metro Super Erecta Posts
  • Finish Chrome
  • Includes Plastic Split Sleeves
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list