Skip Content
CANTILEVER WORKTABLE,W 48,D 30,H 63 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER WORKTABLE,W 48,D 30,H 63

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEN4
  • Mfr. Model # 4UEN4
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 87.0 lbs

Technical Specs

  • Height 63"
  • Colour Gray
  • Depth 30"
  • Includes (2) 33" Front Posts, (2) 63" Rear Posts, (1) Chrome C-Frame Base, (1) Wire Shelf and (2) Overhead Shelves
  • Item Worktable With Cantilever Overhead System
  • Width 48"
  • Gauge 16 ga.
  • Workbench/Table Leg Type Straight
  • Workbench/Workstation Item Workstation
  • Load Capacity 600 lbs.
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list