CANTILEVER SHF-CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CANTILEVER SHF-CHROME

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW1224CSNC
  • Mfr. Model # 1224CSNC
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Depth 12"
  • Height 24"
  • Item Cantilever Shelf
  • Width 24"
  • Shelf Capacity 4.5 lbs.
  • Colour Silver
  • For Use With Metro Super Erecta Posts
  • Finish Chrome
  • Material Steel
  • Includes Plastic Split Sleeves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list