Skip Content
CANTILEVER RACK SINGLE UPRIGHT,96X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK SINGLE UPRIGHT,96X4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A204
  • Mfr. Model # 12A204
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 211.0 lbs

Technical Specs

  • For Use With 30" and 36" Arms
  • Height 8 ft.
  • Includes Nuts, Bolts and Bracket
  • Column Steel Gauge 10
  • Item Cantilever Rack Single Upright
  • Material Steel
  • Lip Not Included
  • Base Length 49"
  • Max. Arms per Side 9
  • Max. Capacity per Side 10,780/9,460 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list