Skip Content
CANTILEVER RACK SINGLE UPRIGHT,96X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK SINGLE UPRIGHT,96X3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A202
  • Mfr. Model # 12A202
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • Height 8 ft.
  • For Use With 12" and 18" Arms
  • Includes Nuts, Bolts and Bracket
  • Item Cantilever Rack Single Upright
  • Material Steel
  • Column Steel Gauge 10
  • Base Length 34"
  • Lip Not Included
  • Max. Capacity per Side 18,520/14,950 lb.
  • Max. Arms per Side 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list