Skip Content
CANTILEVER RACK SINGLE UPRIGHT,144X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK SINGLE UPRIGHT,144X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A212
  • Mfr. Model # 12A212
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 261.0 lbs

Technical Specs

  • For Use With 30" and 36" Arms
  • Includes Nuts, Bolts and Bracket
  • Height 12 pi
  • Item Cantilever Rack Single Upright
  • Column Steel Gauge 10
  • Material Steel
  • Lip Not Included
  • Max. Capacity per Side 14,160/12,270 lb.
  • Base Length 49"
  • Max. Arms per Side 14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list