Skip Content
CANTILEVER RACK SINGLE UPRIGHT,120X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK SINGLE UPRIGHT,120X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A207
  • Mfr. Model # 12A207
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 209.0 lbs

Technical Specs

  • For Use With 24" Arms
  • Includes Nuts, Bolts and Bracket
  • Height 10 pi
  • Item Cantilever Rack Single Upright
  • Material Steel
  • Column Steel Gauge 10
  • Lip Not Included
  • Base Length 40"
  • Max. Arms per Side 12
  • Max. Capacity per Side 16,860 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list