Skip Content
CANTILEVER RACK DOUBLE UPRIGHT,96X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANTILEVER RACK DOUBLE UPRIGHT,96X5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A214
  • Mfr. Model # 12A214
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • Height 8 ft.
  • For Use With 12" and 18" Arms
  • Includes Nuts, Bolts and Bracket
  • Material Steel
  • Item Cantilever Rack Double Upright
  • Lip Not Included
  • Column Steel Gauge 10
  • Base Length 53"
  • Max. Arms per Side 9
  • Max. Capacity per Side 18,520/14,950 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list