Skip Content
CANTILEVER RACK DOUBLE UPRIGHT,144X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANTILEVER RACK DOUBLE UPRIGHT,144X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A225
  • Mfr. Model # 12A225
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 342.0 lbs

Technical Specs

  • Includes Nuts, Bolts and Bracket
  • Height 12 pi
  • For Use With 42" and 48" Arms
  • Material Steel
  • Item Cantilever Rack Double Upright
  • Column Steel Gauge 10
  • Lip Not Included
  • Base Length 106"
  • Max. Arms per Side 14
  • Max. Capacity per Side 10,830/9,690 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list