Skip Content
CANTILEVER RACK DOUBLE UPRIGHT,144X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK DOUBLE UPRIGHT,144X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A224
  • Mfr. Model # 12A224
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 302.0 lbs

Technical Specs

  • Height 12 pi
  • For Use With 30" and 36" Arms
  • Includes Nuts, Bolts and Bracket
  • Material Steel
  • Item Cantilever Rack Double Upright
  • Column Steel Gauge 10
  • Lip Not Included
  • Base Length 82"
  • Max. Arms per Side 14
  • Max. Capacity per Side 14,160/12,270 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list