Skip Content
CANTILEVER RACK DOUBLE UPRIGHT,120X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANTILEVER RACK DOUBLE UPRIGHT,120X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A220
  • Mfr. Model # 12A220
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 405.0 lbs

Technical Specs

  • For Use With 30" and 36" Arms
  • Includes Nuts, Bolts and Bracket
  • Height 10 pi
  • Item Cantilever Rack Double Upright
  • Column Steel Gauge 10
  • Material Steel
  • Lip Not Included
  • Base Length 82"
  • Max. Arms per Side 12
  • Max. Capacity per Side 14,250/12,340 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list