Skip Content
CANTILEVER RACK DOUBLE UPRIGHT,120X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANTILEVER RACK DOUBLE UPRIGHT,120X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A218
  • Mfr. Model # 12A218
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 384.0 lbs

Technical Specs

  • Height 10 pi
  • For Use With 12" and 18" Arms
  • Material Steel
  • Includes Nuts, Bolts and Bracket
  • Item Cantilever Rack Double Upright
  • Column Steel Gauge 10
  • Max. Arms per Side 12
  • Lip Not Included
  • Base Length 53"
  • Max. Capacity per Side 25,650/20,640 lb.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List