Skip Content
CANTILEVER RACK BRACE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK BRACE SET

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P944
  • Mfr. Model # 13P944
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Center Brace Length 48"
  • Item Cantilever Rack Brace Set
  • Lip Not Included
  • Includes Nuts and Bolts
  • Material Steel
  • Brace Length 44"
  • Height 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list