Skip Content
CANTILEVER RACK ARM,48 IN.,1000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANTILEVER RACK ARM,48 IN.,1000 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P929
  • Mfr. Model # 13P929
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Includes Mounting Pin
  • Arm Steel Gauge 10
  • Capacity 1000 lb.
  • Item Cantilever Rack Arm
  • Material Steel
  • Lip Not Included
  • Capacity per Arm 1,000 lbs.
  • Arm Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list