Skip Content
CANTILEVER RACK ARM,36 IN.,1300 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK ARM,36 IN.,1300 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P934
  • Mfr. Model # 13P934
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Capacity 1300 lb.
  • Arm Steel Gauge 10
  • Lip Not Included
  • Includes Mounting Pin, Lip Bracket, Nuts and Bolts
  • Item Cantilever Rack Arm
  • Material Steel
  • Arm Length 36"
  • Capacity per Arm 1,300 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List