Skip Content
CANTILEVER RACK ARM,30 IN.,1600 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK ARM,30 IN.,1600 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P926
  • Mfr. Model # 13P926
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Arm Steel Gauge 10
  • Capacity 1600 lb.
  • Includes Mounting Pin
  • Item Cantilever Rack Arm
  • Material Steel
  • Lip Not Included
  • Arm Length 30"
  • Capacity per Arm 1,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list