Skip Content
CANTILEVER RACK ARM,24 IN.,2000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANTILEVER RACK ARM,24 IN.,2000 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P939
  • Mfr. Model # 13P939
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Includes Mounting Pin
  • Arm Steel Gauge 10
  • Item Cantilever Rack Arm
  • Capacity 2000 lb.
  • Material Steel
  • Lip Not Included
  • Arm Length 24"
  • Capacity per Arm 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list