Skip Content
CANTILEVER RACK ARM,24 IN.,2000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANTILEVER RACK ARM,24 IN.,2000 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P932
  • Mfr. Model # 13P932
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Capacity 2000 lb.
  • Includes Mounting Pin, Lip Bracket, Nuts and Bolts
  • Item Cantilever Rack Arm
  • Arm Steel Gauge 10
  • Material Steel
  • Arm Length 24"
  • Lip Not Included
  • Capacity per Arm 2,000 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List