Skip Content
CANTILEVER RACK ARM,18 IN.,2500 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK ARM,18 IN.,2500 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P931
  • Mfr. Model # 13P931
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Capacity 2500 lb.
  • Includes Mounting Pin, Lip Bracket, Nuts and Bolts
  • Material Steel
  • Item Cantilever Rack Arm
  • Arm Steel Gauge 10
  • Lip Not Included
  • Arm Length 18"
  • Capacity per Arm 2,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list