Skip Content
CANTILEVER RACK ARM,18 IN.,2500 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK ARM,18 IN.,2500 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P924
  • Mfr. Model # 13P924
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Arm Steel Gauge 10
  • Capacity 2500 lb.
  • Includes Mounting Pin
  • Item Cantilever Rack Arm
  • Material Steel
  • Lip Not Included
  • Arm Length 18"
  • Capacity per Arm 2,500 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List