Skip Content
CANTILEVER RACK ARM,12 IN.,3000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK ARM,12 IN.,3000 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P930
  • Mfr. Model # 13P930
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Includes Mounting Pin, Lip Bracket, Nuts and Bolts
  • Arm Steel Gauge 10
  • Capacity 3000 lb.
  • Material Steel
  • Item Cantilever Rack Arm
  • Arm Length 12"
  • Capacity per Arm 3,000 lbs.
  • Lip Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list