Skip Content
CANTILEVER RACK ARM,12 IN.,3000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANTILEVER RACK ARM,12 IN.,3000 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P923
  • Mfr. Model # 13P923
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Arm Steel Gauge 10
  • Capacity 3000 lb.
  • Material Steel
  • Item Cantilever Rack Arm
  • Includes Mounting Pin
  • Lip Not Included
  • Capacity per Arm 3,000 lbs.
  • Arm Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list