CANTILEVER RACK ARM,18 IN.,2500 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CANTILEVER RACK ARM,18 IN.,2500 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13P941
  • Mfr. Model # 13P941
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Includes Mounting Pin, Lip Bracket, Nuts and Bolts
  • Item Cantilever Rack Arm
  • Arm Steel Gauge 10
  • Arm Length 18"
  • Lip Not Included
  • Material Steel
  • Capacity per Arm 2,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list