CANT HOOK HANDLE 2-3/8X3FT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANT HOOK HANDLE 2-3/8X3FT RED

KEYSTONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KYN15CT3836H
  • Mfr. Model # 15CT3836H
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 346
  • Shipping Weight 2.98 lbs

Product Details

For rolling and positioning logs. Size: 2-3/8 inches x 3 ft.

Technical Specs

  • Item Cant Hook Handle
  • Features For Rolling and Positioning Logs
  • Material Wood
  • Size 2-3/8" x 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list