Skip Content
CANROSS POP UP POOL 90L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANROSS POP UP POOL 90L

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGCRPUP90L
  • Mfr. Model # CRPUP90L
  • UNSPSC # 12162002
  • CATALOGUE PAGE # 2693
  • Shipping Weight 3.0 lbs

Technical Specs

  • Height 15"
  • Spill Capacity 23.70 gal.
  • Item Pop Up Pool
  • Outside Dia. 30"
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list