Skip Content
CANOPY53MAINT PRO BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANOPY53MAINT PRO BLUE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY5351MP
  • Mfr. Model # 5351MP
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Colour Blue
  • Features Square Hole Perforations For Versatile Hanging Storage
  • Depth 18"
  • Finish Smooth
  • For Use With Mfr. No. 5300MPYW
  • Height 20"
  • Gauge 18
  • Item Canopy
  • Includes 30 Piece Toolholder Set
  • Material Steel
  • Width 53"
  • Configuration 53W x 18D x 20H Compartment
  • Locking System 1 Tubular High Security Lock
  • Series Maintenance Pro
  • Storage Capacity 1980 cu. in.
  • Number of Drawers 0
  • Drawer Slides Ball Bearing
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list