Skip Content
CANOPY SHELTER 10FT X 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANOPY SHELTER 10FT X 10FT

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9403-10
  • Mfr. Model # 9403-10
  • UNSPSC # 30121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

Hi-Viz green utility canopy shelter. This polyester canopy offers 100% UV protection, meets CPAI 84 fire code and is water and fire resistant. This canopy offers a full truss ceiling design. Included are four steel stakes and nylon rope for securing canop

Technical Specs

  • Features Fire and Water Resistant Fabric Top, High Visibility, 100% UV Protection
  • Colour Hi-Vis Green
  • Includes Storage Bag With Wheels, (4) Stakes
  • Item Utility Canopy Shelter
  • Overall Length 120"
  • Material Polyester
  • Overall Height 132"
  • Frame Material Powder Coated Steel
  • Overall Width 120"
  • Collapsed Width 9"
  • Collapsed Length 61"
  • Standards Meets CPAI-84 Code
  • Collapsed Height 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list