Skip Content
CANOPY SHELTER,10 FT 8 IN X 27 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANOPY SHELTER,10 FT 8 IN X 27 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11C541
  • Mfr. Model # 11C541
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2122
  • Shipping Weight 133.0 lbs

Product Details

Universal Multiuse Canopies, Powder-coated steel frames. Optional Solid Wall Kits for Nos. 11C539 and 11C541 are sold separately. No. GGM11C543 has 8 legs and 2 inch dia., 20-ga. frame. No. GGM11C544 has 10 legs and 2 inch dia., 20-ga. frame

Technical Specs

  • Colour White
  • Includes Frame, Roof Cover, Bungees, Foot Plates (10), Stakes (10)
  • Item Universal Multi-Use Canopy
  • Length 26 ft. 7"
  • Material 6 oz. UV Polyethylene
  • Width 10 ft. 8"
  • Frame Material Steel
  • Fire Rating FR5
  • Center Height 9 ft. 9"
  • Side Height 6 ft. 8"
  • Leg Outside Dia. 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list