Skip Content
CANOPY 56IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANOPY 56IN BLACK

WATERLOO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLOMG56CNYBK
  • Mfr. Model # MG56CNYBK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Superior roll cage construction. Posi-Latch(T) drawer latching system. Full extension heavy-duty 200 lb. ball-bearing slides to bear the heaviest of loads. Full length cover stiffener with emboss on lid provides superior rigidity. Industrial quality gas struts.

Technical Specs

  • Colour Black
  • Gauge 14
  • Features Powder Coated Paint Finish
  • Finish Gloss
  • Depth 24"
  • Height 24-1/2"
  • Includes Lighting Fixture and Multi-Outlet Electrical Cord
  • Item Tool Chest Canopy
  • Material Steel
  • Storage Capacity 28,977 cu. in.
  • Width 56"
  • Locking System One Key
  • Number of Handles 0
  • Series Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list