CANNON 37IN W X 33-1/2DIA AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANNON 37IN W X 33-1/2DIA AIR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2ATC7
  • Mfr. Model # 2ATC7
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1427
  • Shipping Weight 204.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 1,410
  • Air Velocity (FPM) @ 40 Ft 930
  • Air Velocity (FPM) @ 60 Ft. 635
  • Bearing Type Ball
  • Height 37"
  • Air Velocity (FPM) @ 80 Ft. 390/270
  • Includes 2 ft. Pig Tail for Hard Wiring
  • Item Air Cannon
  • Motor HP 2
  • Motor RPM 1,725
  • Number of Blades 4
  • Outside Dia. 33-1/2"
  • Phase 3
  • Operating Amps 6.2 - 6.2/3.1
  • Width 37"
  • Housing Material Steel
  • CFM High 12,800
  • Hz 60
  • Motor Enclosure Totally Enclosed
  • Motor Type 3 Phase
  • Wire Guard Finish Gray Polyester Powder Coat
  • Standards UL, OSHA
  • Voltage 208 - 230/460
  • Guard Material Steel
  • Shaft Dia. 5/8"
  • Blade Dia. 30"
  • Max. Depth 23"
  • Max. Ambient Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list