Skip Content
CANNISTER FILTER SYSTEM 18CFM CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CANNISTER FILTER SYSTEM 18CFM CAP

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRSAFC18
  • Mfr. Model # SAFC18
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Compressed air filtration is provided for a variety of downstream protection requirements with a universal canister filter system that accepts four types of filter elements depending on application needs.

Technical Specs

  • Item Canister
  • Connection 1"
  • Microns 3
  • Housing Material Aluminium
  • With Gauge/Without Gauge With Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list