Skip Content
CANISTER TIG ROD STORAGE RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANISTER TIG ROD STORAGE RACK

PHOENIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHX1205490
  • Mfr. Model # 1205490
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 869
  • Shipping Weight 0.7 lbs

Technical Specs

  • Capacity (4) 40" Safetube(R) Rod Canisters
  • Material Galvanized Steel
  • For Use With Safetube(R) TIG Rod Canisters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list