Skip Content
CANE BOLT SLIDE STEEL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CANE BOLT SLIDE STEEL BLACK

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBV7
  • Mfr. Model # 1RBV7
  • UNSPSC # 30152002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Item Cane Bolt
  • Material Steel
  • Colour Black
  • Number of Mounting Holes 4
  • Hardware Included
  • Width 1/2"
  • Height 1/2"
  • Length 12"
  • Finish Zinc Plated
  • Latch Type Slide Latch
  • Bolt Length 12"
  • Bolt Head Dia. 1/2"
  • Throw Size 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list